Zoro Homepage

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-KKX-XTA-3ONN

  • Zoro # G312320664


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Configuration
(4) Swivel
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-KKX-XTA-3ONN
Zoro #
G312320664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Length
22 in
Bag Width
20 in
Bag Height
30 in
Caster Diameter
3 in

Details

Caster Configuration
(4) Swivel
Item
X-Frame Hamper
Caster Material
Polyolefin
Compatible with Manufacturer Model Number
G06-KKX-XTN
Includes Casters
Casters Included
Legend
Towels
Number of Bag Receptacles
1
Bag Rail Perimeter
84 in
Product Type
Hamper
Bag Style
Removable Bag
Bag Color
Black
Bag Material
Vinyl
Frame Material
Steel
Bag Volume
7.6 cu ft
Number of Bags Included
1
Total Volume
7.6 cu ft
Frame Color
Black
Assembly
Partially Assembled
Bag Closure
Open
Shape
Rectangle
Weight Capacity
150 lb
Includes Lid
No Lid
Compatible Manufacturer Part Number
G06-KKX-XTN
Compatible with Mfr. Model No.
G06-KKX-XTN
For Use with Mfr Model Number
G06-KKX-XTN
Compatible Manufacturer Model Number
G06-KKX-XTN
For Use With Mfr. Model Number
G06-KKX-XTN
Compatible with Manufacturer Model No.
G06-KKX-XTN
Compatible Pump Manufacturer Part Number
G06-KKX-XTN
Compatible Mfr. Model Number
G06-KKX-XTN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.