Zoro Homepage

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-OOX-XTA-3ONN

  • Zoro # G612320593


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Configuration
(4) Swivel
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-OOX-XTA-3ONN
Zoro #
G612320593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Width
20 in
Bag Length
22 in
Bag Height
30 in
Caster Diameter
3 in

Details

Item
X-Frame Hamper
Caster Configuration
(4) Swivel
Caster Material
Polyolefin
Number of Bag Receptacles
1
Total Volume
7.6 cu ft
Legend
Towels
Weight Capacity
150 lb
Number of Bags Included
1
Bag Material
Vinyl
Bag Color
Orange
Includes Casters
Casters Included
Shape
Rectangle
Bag Rail Perimeter
84 in
Frame Material
Steel
Bag Closure
Open
Product Type
Hamper
Assembly
Partially Assembled
Bag Style
Removable Bag
Compatible with Manufacturer Model Number
G06-OOX-XTN
Frame Color
Black
Bag Volume
7.6 cu ft
Includes Lid
No Lid
Compatible Manufacturer Part Number
G06-OOX-XTN
Compatible with Mfr. Model No.
G06-OOX-XTN
For Use with Mfr Model Number
G06-OOX-XTN
Compatible Manufacturer Model Number
G06-OOX-XTN
For Use With Mfr. Model Number
G06-OOX-XTN
Compatible with Manufacturer Model No.
G06-OOX-XTN
Compatible Pump Manufacturer Part Number
G06-OOX-XTN
Compatible Mfr. Model Number
G06-OOX-XTN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.