Zoro Homepage

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-RRX-XTA-3ONN

  • Zoro # G212320641


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Configuration
(4) Swivel
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-RRX-XTA-3ONN
Zoro #
G212320641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Height
30 in
Caster Diameter
3 in
Bag Length
22 in
Bag Width
20 in

Details

Caster Configuration
(4) Swivel
Caster Material
Polyolefin
Item
X-Frame Hamper
Bag Rail Perimeter
84 in
Number of Bags Included
1
Frame Material
Steel
Includes Lid
No Lid
Legend
Towels
Bag Style
Removable Bag
Product Type
Hamper
Bag Volume
7.6 cu ft
Includes Casters
Casters Included
Compatible with Manufacturer Model Number
G06-RRX-XTN
Frame Color
Black
Number of Bag Receptacles
1
Bag Closure
Open
Bag Material
Vinyl
Shape
Rectangle
Assembly
Partially Assembled
Weight Capacity
150 lb
Bag Color
Red
Total Volume
7.6 cu ft
Compatible Manufacturer Part Number
G06-RRX-XTN
Compatible with Mfr. Model No.
G06-RRX-XTN
For Use with Mfr Model Number
G06-RRX-XTN
Compatible Manufacturer Model Number
G06-RRX-XTN
For Use With Mfr. Model Number
G06-RRX-XTN
Compatible with Manufacturer Model No.
G06-RRX-XTN
Compatible Pump Manufacturer Part Number
G06-RRX-XTN
Compatible Mfr. Model Number
G06-RRX-XTN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.