Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-WWX-XPA-3ONN

  • Zoro # G912320637


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Configuration
(4) Swivel
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-WWX-XPA-3ONN
Zoro #
G912320637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Length
22 in
Bag Height
30 in
Caster Diameter
3 in
Bag Width
20 in

Details

Item
X-Frame Hamper
Caster Configuration
(4) Swivel
Caster Material
Polyolefin
Bag Style
Removable Bag
Includes Lid
No Lid
Bag Volume
7.6 cu ft
Weight Capacity
150 lb
Legend
Pool Towels
Frame Color
Black
Compatible with Manufacturer Model Number
G06-WWX-XPN
Number of Bags Included
1
Product Type
Hamper
Bag Rail Perimeter
84 in
Includes Casters
Casters Included
Total Volume
7.6 cu ft
Assembly
Partially Assembled
Number of Bag Receptacles
1
Frame Material
Steel
Bag Material
Vinyl
Bag Color
White
Shape
Rectangle
Bag Closure
Open
Compatible Manufacturer Part Number
G06-WWX-XPN
Compatible with Mfr. Model No.
G06-WWX-XPN
For Use with Mfr Model Number
G06-WWX-XPN
Compatible Manufacturer Model Number
G06-WWX-XPN
For Use With Mfr. Model Number
G06-WWX-XPN
Compatible with Manufacturer Model No.
G06-WWX-XPN
Compatible Pump Manufacturer Part Number
G06-WWX-XPN
Compatible Mfr. Model Number
G06-WWX-XPN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.