Zoro Homepage

X-Frame Hamper, 150 lb Capac., 26" L

  • Mfr # G08-BBX-XAA-3ONN

  • Zoro # G212320511


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Includes
Cover
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-BBX-XAA-3ONN
Zoro #
G212320511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Width
20 in
Caster Diameter
3 in
Bag Length
26 in
Bag Height
30 in

Details

Includes
Cover
Caster Configuration
(4) Swivel
Item
X-Frame Hamper
Caster Material
Polyolefin
Frame Color
Black
Bag Volume
9.5 cu ft
Assembly
Partially Assembled
Lid Mechanism
Lift Off
Includes Casters
Casters Included
Total Volume
9.5 cu ft
Shape
Rectangle
Compatible with Manufacturer Model Number
G08-BBX-XAN
Bag Closure
Open
Product Type
Hamper
Legend
All-Purpose
Weight Capacity
150 lb
Number of Bag Receptacles
1
Includes Lid
Lid Included
Bag Style
Removable Bag
Frame Material
Steel
Bag Rail Perimeter
92 in
Bag Material
Vinyl
Bag Color
Blue
Number of Bags Included
1
Compatible Manufacturer Part Number
G08-BBX-XAN
Compatible with Mfr. Model No.
G08-BBX-XAN
For Use with Mfr Model Number
G08-BBX-XAN
Compatible Manufacturer Model Number
G08-BBX-XAN
For Use With Mfr. Model Number
G08-BBX-XAN
Compatible with Manufacturer Model No.
G08-BBX-XAN
Compatible Pump Manufacturer Part Number
G08-BBX-XAN
Compatible Mfr. Model Number
G08-BBX-XAN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.