Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Hamper, 150 lb Capac., 26" L

  • Mfr # G08-GGX-XAA-3ONN

  • Zoro # G012320490


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-GGX-XAA-3ONN
Zoro #
G012320490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Diameter
3 in
Bag Width
20 in
Bag Length
26 in
Bag Height
30 in

Details

Caster Material
Polyolefin
Caster Configuration
(4) Swivel
Includes
Cover
Item
X-Frame Hamper
Weight Capacity
150 lb
Legend
All-Purpose
Compatible with Manufacturer Model Number
G08-GGX-XAN
Total Volume
9.5 cu ft
Bag Style
Removable Bag
Bag Color
Gray
Includes Casters
Casters Included
Bag Closure
Open
Number of Bag Receptacles
1
Number of Bags Included
1
Shape
Rectangle
Frame Material
Steel
Bag Rail Perimeter
92 in
Assembly
Partially Assembled
Lid Mechanism
Lift Off
Frame Color
Black
Product Type
Hamper
Bag Material
Vinyl
Includes Lid
Lid Included
Bag Volume
9.5 cu ft
Compatible Manufacturer Part Number
G08-GGX-XAN
Compatible with Mfr. Model No.
G08-GGX-XAN
For Use with Mfr Model Number
G08-GGX-XAN
Compatible Manufacturer Model Number
G08-GGX-XAN
For Use With Mfr. Model Number
G08-GGX-XAN
Compatible with Manufacturer Model No.
G08-GGX-XAN
Compatible Pump Manufacturer Part Number
G08-GGX-XAN
Compatible Mfr. Model Number
G08-GGX-XAN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.