Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Hamper, 150 lb Capac., 26" L

  • Mfr # G08-OOX-XFA-3ONN

  • Zoro # G712320462


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-OOX-XFA-3ONN
Zoro #
G712320462
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Length
26 in
Bag Height
30 in
Caster Diameter
3 in
Bag Width
20 in

Details

Item
X-Frame Hamper
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
Frame Material
Steel
Assembly
Partially Assembled
Bag Style
Removable Bag
Number of Bag Receptacles
1
Weight Capacity
150 lb
Frame Color
Black
Product Type
Hamper
Includes Casters
Casters Included
Number of Bags Included
1
Bag Material
Vinyl
Total Volume
9.5 cu ft
Bag Color
Orange
Compatible with Manufacturer Model Number
G08-OOX-XBN
Bag Volume
9.5 cu ft
Bag Closure
Open
Bag Rail Perimeter
92 in
Shape
Rectangle
Includes Lid
No Lid
Legend
All-Purpose
Compatible Manufacturer Part Number
G08-OOX-XBN
Compatible with Mfr. Model No.
G08-OOX-XBN
For Use with Mfr Model Number
G08-OOX-XBN
Compatible Manufacturer Model Number
G08-OOX-XBN
For Use With Mfr. Model Number
G08-OOX-XBN
Compatible with Manufacturer Model No.
G08-OOX-XBN
Compatible Pump Manufacturer Part Number
G08-OOX-XBN
Compatible Mfr. Model Number
G08-OOX-XBN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.