X-Frame Hamper, 150 lb Capac., 26" L

  • Mfr # G08-OOX-XPA-3ONN

  • Zoro # G412320601


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Configuration
(4) Swivel
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-OOX-XPA-3ONN
Zoro #
G412320601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Length
26 in
Bag Height
30 in
Bag Width
20 in
Caster Diameter
3 in

Details

Caster Configuration
(4) Swivel
Caster Material
Polyolefin
Item
X-Frame Hamper
Bag Closure
Open
Number of Bag Receptacles
1
Bag Volume
9.5 cu ft
Number of Bags Included
1
Frame Color
Black
Includes Casters
Casters Included
Bag Material
Vinyl
Bag Color
Orange
Weight Capacity
150 lb
Product Type
Hamper
Shape
Rectangle
Total Volume
9.5 cu ft
Frame Material
Steel
Compatible with Manufacturer Model Number
G08-OOX-XPN
Legend
Pool Towels
Bag Rail Perimeter
92 in
Bag Style
Removable Bag
Assembly
Partially Assembled
Includes Lid
No Lid
Compatible Manufacturer Part Number
G08-OOX-XPN
Compatible with Mfr. Model No.
G08-OOX-XPN
For Use with Mfr Model Number
G08-OOX-XPN
Compatible Manufacturer Model Number
G08-OOX-XPN
For Use With Mfr. Model Number
G08-OOX-XPN
Compatible with Manufacturer Model No.
G08-OOX-XPN
Compatible Pump Manufacturer Part Number
G08-OOX-XPN
Compatible Mfr. Model Number
G08-OOX-XPN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.