This item is Discontinued.

Royal Consumer Information Products Royal Consumer Information Products 89117X 1630MC 16 Sheet Micro Cut 7 Gallon Shredder 89117X

Royal Consumer Information Products 89117X 1630MC 16 Sheet Micro Cut 7 Gallon Shredder (Discontinued)

  • Mfr # 89117X
  • Zoro # G003788827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89117X
Zoro #
G003788827
UPC #
22447891171
Country of Origin
China

Description

The Royal 1630mc paper shredder is designed to meet today’s and tomorrow’s demands. The heavy-duty motor shreds up to 16 sheets in one pass into 4mm x 10mm cross-cut shreds for maximum security. It also has an ultra-fast shred speed at 5 seconds per pass. Larger shredding jobs are easily handled with a 30 minute continuous run time. A large pull out wastebasket holds 7 gallons and the cabinet includes casters for easy mobility.

Features
  • 1630MC 16 Sheet Micro Cut 7 Gallon Shredder
  • Micro-Cut Shredder
  • 7 gallon pullout basket
Specifications
  • Dimension: 20.87 H x 11.03 L x 14.81 W in.
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.