Shop All Desktop Computers
Royal Consumer Inoformation Products
Royal Consumer 16951L 1510MX 15 Sheet Crosscut Paper Shredder
Mfr # 16951L
Zoro # G204035027
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Royal Consumer Inoformation Products
- MFR # 16951L
- Zoro # G204035027
- UPC # 22447169515
- Country of Origin China
- Category Desktop Computers
Description
The Royal Consumer 1510MX shredder is ideal for personal office or home use. This cross-cut shredder can manually shred up to 15-sheets of paper at a time, with or without staples. The auto start/stop feature automatically starts shredding paper when inserted and automatically stops when finished.
Specifications- Shred Type: Cross Cut
- Sheet Shred Capacity: 15 Per Pass
- Shredding Item: CD, DVD
- Shred Size: 0.15" x 1.25"
- Wastebin Capacity: 5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.