
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL56715237
Zoro #
G705979127
UPC #
793573051936
Country of Origin
United States
Dimensions
Size
29 x 18 x 7 inches
Height
7
Length
29
Width
18
Details
Item
Royal Gold Tupur 2 cu ft
Material
organic and natural ingredients
Color
White
Fabric Weight
37
Weight
37.00
Description
* Royal Gold Tupur was developed with one idea in mind—feeding the plant as much and as often as possible! This high-porosity mix allows the gardener to feed often, supplying all major NPK with any nutrient system
* Although it was created for slow drip drain to waste systems, gardeners have enjoyed success in conventional and hydroponic-style gardens and in containers of all sizes
* Feed 1 to 6 times a day depending on the size of your container
* Although it was created for slow drip drain to waste systems, gardeners have enjoyed success in conventional and hydroponic-style gardens and in containers of all sizes
* Feed 1 to 6 times a day depending on the size of your container
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.