Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Dead Center, T 2, 2 MT, Full Carbide Pt

  • Mfr # 11012

  • Zoro # G2041396


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Full Carbide Point
Morse Taper
2 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Dimension C (In.)
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11012
Zoro #
G2041396
UPC #
698230110127
Country of Origin
United States

Dimensions

Dimension C (In.)
2.56
Dimension B (In.)
4.19
Dimension D (In.)
0.7
Dimension F (In.)
0.38
Dimension E (In.)
0.7
Dimension H (In.)
1.38
Dimension G (In.)
0.19
Point Dia.
3/8 in
Shank Taper Size
MT2
Overall Length
4.19 in
Head Length
1.375 in
Head Dia.
0.7000 in
Tip Dia.
3/8 in
Head Diameter
0.7 in
Point Diameter
3/8 in
Tip Diameter
0.375 in
Taper Length
2.56 in

Details

Item
Dead Center
Included Angle (Deg.)
60
Point Type
Full Carbide Point
Morse Taper
2 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Type
Type 2
Accuracy
+/-0.00005"
Construction
Steel
Shank Type - Machining
Taper
Point Style
Full
Included Angle
60 Degrees
Body Material
High Speed Steel
Features
Safety Groove Shows the Maximum Allowable Regrind Range
Carbide-Tipped
Carbide-Tipped
Point to Gage Line
1.625 in
Application
Grinding, High Precision Turning
Shank Type
Taper
Material
High Speed Steel

Description

Dead Center, Point Style Full, Shank Taper Size MT2, High Speed Steel, Shank Type - Machining Taper, Head Dia. 0.7000 in, Head Length 1.375 in, Point Dia. 3/8 in, Overall Length 4.19 in, Carbide-Tipped Carbide-Tipped, Accuracy +/-0.00005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.