Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Dead Center, Type 1, 5 MT, Full Point

  • Mfr # 11041

  • Zoro # G2041411


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Full Point
Morse Taper
5 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11041
Zoro #
G2041411
UPC #
698230110417
Country of Origin
United States

Dimensions

Dimension B (In.)
8.5
Dimension D (In.)
1.748
Dimension F (In.)
0.63
Dimension C (In.)
5.19
Dimension E (In.)
1.718
Dimension G (In.)
0.38
Dimension H (In.)
2.75
Point Dia.
5/8 in
Head Length
2.75 in
Overall Length
8.5 in
Tip Dia.
5/8 in
Head Dia.
1.7480 in
Shank Taper Size
MT5
Tip Diameter
0.625 in
Head Diameter
1.748 in
Taper Length
5.19 in
Point Diameter
5/8 in

Details

Item
Dead Center
Included Angle (Deg.)
60
Point Type
Full Point
Morse Taper
5 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Construction
Steel
Type
Type 1
Accuracy
+/-0.00005"
Shank Type - Machining
Taper
Carbide-Tipped
Not Carbide-Tipped
Point to Gage Line
3.31 in
Body Material
High Speed Steel
Application
Grinding, High Precision Turning
Point Style
Full
Included Angle
60 Degrees
Shank Type
Taper
Material
High Speed Steel

Description

Dead Center, Point Style Full, Shank Taper Size MT5, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.7480 in, Head Length 2.75 in, Point Dia. 5/8 in, Overall Length 8.5 in, Carbide-Tipped Not Carbide-Tipped, Accuracy +/-0.00005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.