Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 3 MT, CNC Point

  • Mfr # 10533

  • Zoro # G2041000


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
3 MT
Function
Used to Compensate for Workpiece Thermal Expansion
Dimension G (In.)
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10533
Zoro #
G2041000
UPC #
698230105338
Country of Origin
United States

Dimensions

Dimension G (In.)
0.55
Dimension F (In.)
1.16
Dimension I (In.)
0.47
Dimension B (In.)
0.938
Dimension H (In.)
0.25
Head Dia.
15/16 in
Point Dia.
1/4 in
Shank Taper Size
MT3
Point Length
1.16 in
Point Diameter
0.55 in
Head Diameter
0.94 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
3 MT
Function
Used to Compensate for Workpiece Thermal Expansion
Weight of Workpiece (Lb.)
260
Bearings
Tri-Bearing Design
Thrust Rating (Lb.)
315
Accuracy
+/-0.00005"
Construction
Steel
Max. RPM
5000
Body Material
High Speed Steel
Included Angle
60 Degrees
Shank Type - Machining
Taper
Features
Can be Used in the Turret of Sub-Spindle Machines to Overcome a Lack of Hydraulic Compensation, Low-Profile Design Provides Outstanding Tool Clearance, Unique Spring-Loaded Point Compensates for Workpiece Thermal Expansion
Max. Speed
5,000 RPM
Thrust Load
315 lb
Point Style
CNC
Application
Sub-Spindle Machines
Bearing Type
Dual-Bearing Design
Max. Workpiece Weight
260 lb
Workpiece Weight - Maximum
260 lb
Material
Steel
Shank Type
Taper
Speed - Maximum
5,000 RPM

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style CNC, Shank Taper Size MT3, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 15/16 in, Point Dia. 1/4 in, Max. Workpiece Weight 260 lb, Accuracy +/-0.00005 In., Application Sub-Spindle Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.