Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 4 MT, Standard Point

  • Mfr # 10004

  • Zoro # G2040845


product price: $1,908.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
4 MT
Function
Uses Interchangeable Points to Handle Many Common Turning Jobs
Dimension B (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004
Zoro #
G2040845
UPC #
698230100043
Country of Origin
United States

Dimensions

Dimension B (In.)
3.5
Dimension F (In.)
1.79
Dimension E (In.)
2.64
Dimension G (In.)
1.5
Point Dia.
1 1/2 in
Shank Taper Size
MT4
Head Dia.
3-1/2 in
Point Length
1.79 in
Head Length
2.64 in
Head Diameter
3.5 in
Point Diameter
1.5 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
4 MT
Function
Uses Interchangeable Points to Handle Many Common Turning Jobs
Max. RPM
3500
Weight of Workpiece (Lb.)
1070
Bearings
Dual-Bearing Design
Accuracy
+/-0.00005"
Thrust Rating (Lb.)
1810
Construction
Steel
Features
Each Center Includes a #3 Standard 60 Degrees Male Point, This Versatile Live Center Uses Interchangeable Points to Handle Many Common Turning Jobs, Unique Taper/Thread Design Allows Points to be Easily Interchanged and Ensures Accuracy
Thrust Load
1,810 lb
Point Style
Changeable
Shank Type - Machining
Taper
Included Angle
60 Degrees
Max. Speed
3,500 RPM
Max. Workpiece Weight
1,070 lb
Application
Turning
Body Material
High Speed Steel
Bearing Type
Dual-Bearing Design
Material
Steel
Speed - Maximum
3,500 RPM
Shank Type
Taper
Workpiece Weight - Maximum
1,070 lb

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style Changeable, Shank Taper Size MT4, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 3-1/2 in, Head Length 2.64 in, Point Dia. 1 1/2 in, Max. Workpiece Weight 1,070 lb, Accuracy +/-0.00005 In., Application Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.