Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 6 MT, Standard Point

  • Mfr # 10106

  • Zoro # G2041125


product price: $3,129.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
6 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Accuracy
+/-0.00005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10106
Zoro #
G2041125
UPC #
698230101064
Country of Origin
United States

Dimensions

Dimension F (In.)
2.31
Dimension G (In.)
2
Dimension B (In.)
4
Dimension E (In.)
3.15
Point Dia.
2 in
Head Dia.
4 in
Point Length
2.31 in
Head Length
3.15 in
Shank Taper Size
MT6
Head Diameter
4 in
Point Diameter
2 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
6 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Accuracy
+/-0.00005"
Thrust Rating (Lb.)
6000
Max. RPM
3500
Weight of Workpiece (Lb.)
4080
Bearings
Tri-Bearing Design
Construction
Steel
Point Style
Standard
Body Material
High Speed Steel
Thrust Load
6,000 lb
Shank Type - Machining
Taper
Included Angle
60 Degrees
Max. Speed
3,500 RPM
Application
CNC Machines, Manual Turning
Features
Heavy Duty Precision Bearings
Max. Workpiece Weight
4,080 lb
Bearing Type
Dual-Bearing Design
Workpiece Weight - Maximum
4,080 lb
Speed - Maximum
3,500 RPM
Material
Steel
Shank Type
Taper

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style Standard, Shank Taper Size MT6, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 4 in, Head Length 3.15 in, Point Dia. 2 in, Max. Workpiece Weight 4,080 lb, Accuracy +/-0.00005 In., Application CNC Machines, Manual Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.