This item is Discontinued.

Royal Sovereign 12in x 16in Clear Deposit Bag, 100PK RMTE-1216DC

12in x 16in Clear Deposit Bag, 100PK (Discontinued)

  • Mfr # RMTE-1216DC
  • Zoro # G010068981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMTE-1216DC
Zoro #
G010068981
UPC #
849023051145
Country of Origin
United States

Dimensions

Width
12 in.
Depth
16 in.
Length
0.1 in.

Details

Color
No Color
Material
Co-ex Clear Film
Weight
0.1 lbs

Description

Transport and deposit your cash with a sense of ease by using Royal Sovereigns Cash Deposit Bags. Our tamper evident bags are made of high strength co-ex clear film that eliminates tearing and can provide heavy duty cash transfers. Press lock closure allows for ease of operation and security in transit. To help protect against theft, our bags feature voidin alert for cold/heat and chemical tampering. This 100 pack of clear, 12in x 16in high quality deposit bags.


  • •High Grade Material: Made of high strength co-ex clear film
  • •Ease of Use: Press lock STAT technology feature for simple closure
  • •STAT: Provides visible warning of tampering at any temperature extreme
  • •Performance: Resistant to pre-VOIDing from routine handling and stress
  • •100 Pack
  • •Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.