This item is Discontinued.

Royal Sovereign 1.45 Gallons (5.5L), Yellow/Silver, 17, 115V RDHC-110

1.45 Gallons (5.5L), Yellow/Silver, 17, 115V (Discontinued)

  • Mfr # RDHC-110
  • Zoro # G703331217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDHC-110
Zoro #
G703331217
UPC #
849023080596
Country of Origin
China

Dimensions

Width
17
Height
32.5
Depth
20.3

Details

Voltage
115V
Color
Yellow/Silver
Weight
79.3
Hz
60
Bucket Capacity
1.45 Gallons (5.5L)
Ambient Temp. Range
41F-100F
Defrost Type
Auto
Fan Speed
1
Humidity Range
35% - 80%
Filter
Washable
Pints per Day
110

Description

The Royal Sovereign 110 Pint Commercial Dehumidifier is designed for heavy duty use and efficient moisture removal. The RDHC-110 can remove up to 110 Pints per day and the electronic control panel allows you to set the desired humidity level on a 24-hour timer. The water tank is 5.5L in size and it also includes a 5m (16.4 ft.) hose for continuous drainage. This machine is Ideal for commercial and industrial environments and for water damage restoration.
Efficient moisture removal (110 Pints per day @86°F, 80% RH)
Digital display and electronic controls allow you to set the desired humidity level and 24-hour timer
Auto restart after a power outage at previous settings
Easy to move around with pneumatic wheels and easy grip handle
Easy remove filter for maintenance
Stackable for convenient storage of multiple units when not in use; built-in side handles to help lift unit


  • •This item CANNOT be sold in the state of C.A.
  • •Heavy duty and commercial use - Can continuously dehumidify up to 110 pints a day
  • •Applicable area/Air circulation - 111.5 m2 (1,200 sq. ft.) / 450m3/hr (264.8 CFM)
  • •Adjustable humidistat with the ability to adjust from 20-90% RH
  • •Digital controls to manage air quality
  • •Includes pneumatic wheels and easy grip handle
  • •Noise level/Energy consumption - ?60dB/ 728W, 6.75 A @ 86?F, 80% RH
  • •Convenient maintenance - Removable and washable air filter
  • •Drainage Type - Auto pump that can vertically remove water up to 16.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.