This item is Discontinued.

Royal Sovereign Four Row Electric Coin Counter/Sorter with Patented Anti-Jam Technology and Digital Counting Display FS-44N

Four Row Electric Coin Counter/Sorter with Patented Anti-Jam Technology and Digital Counting Display (Discontinued)

  • Mfr # FS-44N
  • Zoro # G210068965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-44N
Zoro #
G210068965
UPC #
849023031802
Country of Origin
China

Dimensions

Width
7.7 in.
Depth
13.4 in.
Length
10.1 in.

Details

Color
Black
Material
Plastic
Power Supply
120V / 50/60Hz
Motor RPM
26 RPM
Motor Type
AC synchronous motor
Weight
8.5 lbs
Watts
5.5 W
Sorting Speed
Up to 312 coins per minute

Description

The Royal Sovereign FS-44N Automatic 4 Row Digital Coin Counter is a quick and accurate coin sorting and counting system ideal for homes, businesses, and organizations. The FS-44N features an attachable thermal printer option that will print out a receipt of your coin dollar value count so you can produce a record document. It can sort 312 coins per minute and can hold up to 800 coins at a time. Enjoy the convenient, hands-free operational feature of automatic row advancement, which replaces filled-to-capacity coin tubes with the next line of empty coin tubes. Anti-jam technology automatically detects jammed coins and adjusts the motor to clear obstructions. The LCD display shows the number value and dollar value of each individual coin denomination pennies, nickels, dimes, and quarters as well as the sum total.The unit contains patented anti-jam technology to help prevent jams. Coins should NOT be dumped all in at once and instead should be fed into the machine at a slower speed to further prevent jamming.


  • •Fast Operation: Coin sorter rapidly sorts up to 312 coins per minute
  • •Large Capacity: Coin counter can accept up to 80 coins for sorting and counting
  • •Hands Free Operation: 4 Row Coin Counter with Auto Row Advancement. When coin tubes are full, the tubes will automatically move forward and continue counting/sorting
  • •Effortless Wrapping: FS-44N comes with a total of 16 coin wrappers. 4 per denomination (4 Quarter wrappers, 4 Penny wrappers, 4 Nickel wrappers, and 4 Dime wrappers)
  • •Easy to Use: LED Display shows total dollar amount counted as well as total amount by denomination
  • •Optimal Performance: For best use, always take your time and gradually insert your coins as the machine is sorting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.