AGILITY(TM) ARCTIC GRIP(R), Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, R, 5628AG

  • Mfr # 5628AG

  • Zoro # G4350887


product price:  $240.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
R
Style Number
5628AG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5628AG
Zoro #
G4350887
UPC #
623233726198
Country of Origin
Canada

Dimensions

Size
10
Footwear Width
R
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
5628AG
Series
AGILITY(TM) ARCTIC GRIP(R)
Waterproof
Yes
Outsole Material
Rubber
Chemical Resisting Sole
No
Insole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Waterproof
Insole System
Yes
Closure Type
Lace Up
Insulated
No
Heel Style
Defined Heel
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
CSA Footwear Standard
CAN/CSA-Z195-14
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
CSA/ASTM
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Midsole Technology
Direct Attach
Liner Material
Nylon
Puncture Resistant Insole
Yes
Waterproof Type
Membrane
Insulation Type
None
Slip Resistant
Yes
Wide Toe Cap
Yes
Resists
Slips
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.80, Dairy Tile (Oily): 0.60, Dairy Tile (Oily/Wet): 0.10, Dairy Tile (Wet): 0.60
Conductive
No
Lugs
Plastic
Upper Boot Material
Leather/Mesh
Metatarsal Guard
No
Metatarsal System
No
Footwear Construction Type
Direct Injected PU Midsole/Rubber Outsole
Outsole Technology
Arctic Grip Pro(R); Vibram(R)
Laces Color
Black
Midsole Material
Polyurethane
Upper Color
Black, Brown
Non-Marking Sole
No
Insole Color
Orange
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Static Dissipative
No
Heat Resistant
No
Removable Insole
Yes
Upper Material
Leather
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Footwear Construction
Direct-Attach
Toe Shape
Round
Shank Material
Composite
Upper Material Description
Full Grain Leather
Footwear Shank Type
Non-Metallic
Features
Slip Resistant
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.6
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Construction
Direct Attached
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Technology (PRINT)
Direct Attach
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Arctic Grip Pro(R); Vibram(R)
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.