Men's 8-Inch Work Boot, 10 1/2, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-10.5

  • Zoro # G3730159


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-10.5
Zoro #
G3730159
UPC #
623233629208
Country of Origin
Canada

Dimensions

Size
10 1/2
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Metatarsal Guard
External
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.74
Liner Material
Nylon
Standards
CAN/CSA-Z195-14
For Outdoor Traction
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Toe Shape
Round
Oil Resisting Sole
Yes
Shank Material
Composite
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
0.85
Removable Insole
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Wide Toe Cap
No
Metatarsal System
External Metguard
Static Dissipative
No
Conductive
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Vulcanized
Completely Non Metallic
No
CSA Footwear Standard
CAN/CSA-Z195-14
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Waterproof Type
None
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Outsole Material (PRINT)
Rubber
Style Family
8-Inch Work Boot
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Aluminum
Construction
Vulcanized
Closure
Lace Up
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.