Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 14, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-14

  • Zoro # G3732904


product price: $328.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-14
Zoro #
G3732904
UPC #
623233629277
Country of Origin
Canada

Dimensions

Size
14
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Predominant Footwear Color
Black
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
0.74
Wide Toe Cap
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Shank Material
Composite
Insole System
Removable
Insulated
No
Upper Material
Leather
Footwear Style
8 in Work Boot
Insulation Type
None
Non Metallic Upper
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
CAN/CSA-Z195-14
Puncture Resistant Insole
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
External Metguard
Footwear Construction Type
Vulcanized
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Conductive
No
Completely Non Metallic
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
0.85
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Standards
CAN/CSA-Z195-14
Metatarsal Guard
External
Midsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Aluminum
Construction
Vulcanized
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Style Family
8-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 12002XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.