Men's 8-Inch Work Boot, 4 1/2, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-045
  • Zoro # G9167103
product price: 
$
338.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-2161XPA-045
Zoro #
G9167103
UPC #
623233592588
Country of Origin
Canada
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Leather
Upper Material Description
Full Grain Leather
Footwear Construction Type
Injected
Static Dissipative
No
Footwear Closure Type
Pull On
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.86
Removable Insole
Yes
Predominant Footwear Color
Brown
Insole System
Removable Soft Polyurethane
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11, CSA Z195-14
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Footwear Shank Type
Wood
Max. Heat Rating
1000 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Style
High-Cut Work Boot
Chain Saw Cut Resistant
No
Shank Material
Wood
Metatarsal Guard
External
Resists
Oils
Upper Material
Leather
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
External
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Non-Marking Upper
No
Maximum Heat Rating
1,000 Degrees F
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Closure
Pull On
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Insole Material
Polyurethane
All-Leather Upper
Yes
Toe Cap Material
Aluminum
Construction
Direct Attached
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
1,000 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Leather
Shank Material (PRINT)
Wood
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Toe Shape
Round
Includes Metatarsal Guard
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
External
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
4 1/2
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
4 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 4 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.