Men's 8-Inch Work Boot, 4, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-040

  • Zoro # G9167094


product price:  $332.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-2161XPA-040
Zoro #
G9167094
UPC #
623233592571
Country of Origin
Canada

Dimensions

Size
4
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
4

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Midsole Material
Rubber
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Footwear Style
High-Cut Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.86
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Footwear Shank Type
Wood
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.77
Wide Toe Cap
No
Shank Material
Wood
Non-Marking Sole
No
Outsole Material
Rubber
Footwear Closure Type
Pull On
Conductive
No
Metatarsal Guard
External
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Liner Material
Leather
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
Removable Insole
Yes
Insole System
Removable Soft Polyurethane
Max. Heat Rating
1000 Degrees F
Non Metallic Upper
No
Footwear Construction Type
Injected
Standards
ASTM F2413-11, CSA Z195-14
Footwear Sole Pattern
Exclusive Design
Upper Material
Leather
Resists
Oils
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
External
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Construction
Direct Attached
Toe Cap Material
Aluminum
Insole Technology
Removable
Closure
Pull On
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
All-Leather Upper
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Maximum Heat Rating (PRINT)
1,000 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Wood
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard Location
External
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 4, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.