Zoro Homepage

Leaf Rubbing Plates, PK32

  • Mfr # R5815

  • Zoro # G5631298


product price: $28.65
/pk 32, $0.90/ea

Key Features

Width
4"
Length
5"
Color
White
Material
plastic
Recommended Grade
K-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5815
Zoro #
G5631298
UPC #
194629089482
Country of Origin
Canada

Dimensions

Width
4"
Length
5"

Details

Color
White
Material
plastic
Recommended Grade
K-5
Recommended Age
5-10 Years
Includes
16 x Leaf Shape Rubbing Plate Guide
Features
Sturdy

Description

Leaf Rubbing Plates are versatile and fun for art, design, science, geography and much more! This hands-on, easy product is sure to enhance learning concepts. Add texture to artwork by placing paper over a plate and rubbing with a crayon, marker or pencil to make the design emerge. Layer designs for more effects. Fill with or press into modeling clay. Great with paper mache. Make sun catchers using white glue and food color. Simply fill tray and let dry. Peel the resulting mold off and you're done. Each set includes a guide with craft ideas. 4" x 5" (10 x 13 cm). 16 per pack. Sold as 2 packs, 32 rubbing plates total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.