Shop ROYLCO
See all product information
Create Account
R-5859 Mix & Match Emotion Stencils 6Pk
- Mfr # R-5859
- Zoro # G604126714
product price:Â
$
55.25
/ea
Key Features
Width
8"
Color
Assorted
Includes
Idea Guide
Height
8"
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-5859
- Zoro #
- G604126714
- UPC #
- 66960058598
- Country of Origin
- United States
- Item
- Stencil
- Color
- Assorted
- Includes
- Idea Guide
- Material
- Plastic
- Number of Pieces
- 6
Dimensions
- Width
- 8"
- Height
- 8"
Description
Create countless combinations of emotions by combining the eyes with the mouths. Beautifully illustrated in a range of skin tones. Children will use the masks to learn how to identify and express emotions. Printed on plastic for years of use. 4 x 8" (10 x 20 cm). Includes idea guide. 30 emotion masks. Age 4+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.