A great stencil set for creative children! Detailed shapes ideal for tracing and painting. Use the e

  • Mfr # R-5615

  • Zoro # G504126203


product price:  $53.89
/ea

Key Features

Width
7-1/2 in
Color
Blueberry
Includes
Templates, Idea Guide
Height
7-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-5615
Zoro #
G504126203
UPC #
66960056150
Country of Origin
United States

Dimensions

Width
7-1/2 in
Height
7-1/2 in

Details

Item
Stencil
Color
Blueberry
Includes
Templates, Idea Guide
Material
Plastic
Template Pattern
Nature

Description

A great stencil set for creative children! Detailed shapes ideal for tracing and painting. Use the edges to create coordinating frames and borders. Includes stencils, templates and idea guide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.