Shop RPI
See all product information
Create Account
Acrylamide
- Mfr # A11260-10000.0
- Zoro # G524782960
product price:Â
$
5,190.99
/ea
Free Shipping & Returns
Key Features
Volume
10 kg
Application
Nucleic Acid Analysis, Western Blotting
Compatible Product Type
Universal
Container Type
Bucket
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11260-10000.0
- Zoro #
- G524782960
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- BSE/TSE Free
Details
- Item
- Acrylamide
- Volume
- 10 kg
- Application
- Nucleic Acid Analysis, Western Blotting
- Compatible Product Type
- Universal
- Container Type
- Bucket
- Color
- White
- Solubility Type
- Water
- Molecular Weight
- 71.1 g/mol
- Features
- BSE/TSE Free
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Product Type
- Acrylamide
- Form
- Powder
- CAS Number
- 79-06-1
- Special Information
- BSE/TSE Free
- Chemical Formula
- C3H5NO
- Wire Color
- White
Description
Acrylamide, CAS Number 79-06-1, Molecular Weight 71.1 g/mol, Chemical Formula C3H5NO
Restrictions
WARNING:
This product can expose you to chemicals including Acrylamide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.