Amino Acids
- Mfr # P22600-50.0
- Zoro # G624784291
product price:Â
$
64.35
/ea
Key Features
CAS Number
95-54-5
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Molecular Weight
108.14 g/mol
Product Type
o-Phenylenediamine
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P22600-50.0
- Zoro #
- G624784291
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- CAS Number
- 95-54-5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 108.14 g/mol
- Product Type
- o-Phenylenediamine
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Quantity
- 1
- Chemical Formula
- C6H8N2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- 8 Degrees C
- Calibration Certificate
- No
- Shelf Life
- 60 mo
- Storage Temperature - Minimum
- 2 Degrees C
- Volume
- 50 g
Description
Amino Acids, Concentration Not Applicable, CAS Number 95-54-5, Molecular Weight 108.14 g/mol, Chemical Formula C6H8N2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including o-Phenylenediamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.