Shop RPI
See all product information
Create Account
Acrylamide
- Mfr # A11260-5000.0
- Zoro # G124791461
product price:Â
$
2,732.99
/ea
Free Shipping & Returns
Key Features
Product Type
Acrylamide
Container Type
Bucket
CAS Number
79-06-1
Chemical Formula
C3H5NO
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11260-5000.0
- Zoro #
- G124791461
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- BSE/TSE Free
Details
- Item
- Acrylamide
- Product Type
- Acrylamide
- Container Type
- Bucket
- CAS Number
- 79-06-1
- Chemical Formula
- C3H5NO
- Color
- White
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Compatible Product Type
- Universal
- Features
- BSE/TSE Free
- Special Information
- BSE/TSE Free
- Volume
- 5 kg
- Application
- Nucleic Acid Analysis, Western Blotting
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Form
- Powder
- Molecular Weight
- 71.1 g/mol
Description
Acrylamide, CAS Number 79-06-1, Molecular Weight 71.1 g/mol, Chemical Formula C3H5NO
Restrictions
WARNING:
This product can expose you to chemicals including Acrylamide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.