Poloxamer 407, NF, 500g
- Mfr # P1166-500GM10
- Zoro # G7970669
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Molecular Weight
8400
Chemical Formula
HO(C2H4O)a(C3H6O)b(C2H4O)aH
Chemical Container Size
500 g
CAS Number
9003-11-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1166-500GM10
- Zoro #
- G7970669
- UPC #
- -
- Country of Origin
- United States
- Item
- Poloxamer 407
- Shelf Life
- 36 mo
- Molecular Weight
- 8400
- Chemical Formula
- HO(C2H4O)a(C3H6O)b(C2H4O)aH
- CAS Number
- 9003-11-6
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Poloxamer 407
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Poloxamer 407, Concentration Not Applicable, CAS Number 9003-11-6, Molecular Weight 8400, Chemical Formula HO(C2H4O)a(C3H6O)b(C2H4O)aH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.