Antibiotics
- Mfr # C61040-5.0
- Zoro # G724783552
product price:
$
40.25
/ea
Key Features
Form
Crystalline Powder
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Product Type
Chlortetracycline Hydrochloride
Application
Research or Further Manufacturing Use Only
Chemical Properties
BSE/TSE Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C61040-5.0
- Zoro #
- G724783552
- UPC #
- -
- Country of Origin
- China
- Item
- Antibiotics
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Chlortetracycline Hydrochloride
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Molecular Weight
- 515.34 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Solubility Type
- Water
- Shelf Life
- 24 mo
- CAS Number
- 64-72-2
- Chemical Formula
- C22H23ClN2O8 ¿ HCl
- pH Level
- 2.3 - 3.3
- Volume
- 5 g
- Color
- Yellow
- Container Material
- Glass
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Yellow
Description
Antibiotics, Concentration Not Applicable, CAS Number 64-72-2, Molecular Weight 515.34 g/mol, Chemical Formula C22H23ClN2O8 ¿ HCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Antibiotic, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.