Shop RPI

Agar-LB, 1 kg, 15 C

  • Mfr # L24030-1000.0
  • Zoro # G403560108

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Product Type
Agar - LB - Low Salt Formula
Solubility
Water
Form
Powder
Shelf Life
18 mo
Purity
95 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24030-1000.0
Zoro #
G403560108
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg
Size
1 kg
Bottle Size
1 kg
Size - Alpha
1 kg

Details

Item
Agar - LB
Product Type
Agar - LB - Low Salt Formula
Solubility
Water
Form
Powder
Shelf Life
18 mo
Purity
95 %
Storage Temp.
Room Temperature
Chemical Formula
C14H24O9
REMOVE - Previous PI Node
Molecular Biology Reagents
Special Information
pH: 6.8 - 7.2
Chemical Grade
Lab
Solubility Type
Water with Heat
Volume
1 kg
Features
Research or Further Manufacturing use only, not for Food or Drug use
Storage Temperature
Room Temperature
CAS Number
7647-14-5, 8013-01-2, 9002-18-0, 91079-40-2
Application
Propagation and Maintenance of E
Product Form
Powder
Container Type
Can
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Media Type
LB Agar

Description

Agar - LB, Media Type LB Agar, Size - Alpha 1 kg, Product Form Powder, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.