Shop SPECTRUM
See all product information
Create Account
Potassium Hydroxide, Aqueous Solution
- Mfr # P1320-500MLPL51
- Zoro # G8078679
product price:Â
$
78.39
/ea
Key Features
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1320-500MLPL51
- Zoro #
- G8078679
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydroxide
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Concentration
- 0.45
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1814, Potassium Hydroxide, Solution, 8, PG II
- Chemical Formula
- KOH
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Hydroxide
- Molecular Weight
- 56.11
- Container Material
- Plastic
- Form
- Liquid
- CAS Number
- 1310-58-3, 7732-18-5
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Potassium Hydroxide, Concentration 0.45, CAS Number 1310-58-3, 7732-18-5, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1814, Potassium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.