Zoro Homepage

Agar, Triple Sugar Iron, TSI, 2 KG

  • Mfr # T32150-2000.0

  • Zoro # G204974661


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32150-2000.0
Zoro #
G204974661
UPC #
-
Country of Origin
United States

Dimensions

Height
10.25 in
Width
4.88 in
Length
4.88 in

Description

Common Name: TSI
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing light beige or faint pink tint
PPM Appearance: Trace to slight haze reddish orange
pH (6.0% Solution @ 25oC: 7.1 - 7.5
Microorganism (Escherichia Coli ATCC 25922): Growth
Microorganisms (Proteus Mirabilis ATCC 12453): Growth
Microorganisms (Pseudomonas Aeruginosa ATCC 10145): Growth
Microorganisms (Salmonella Choleraesuis ATCC 13076): Growth
Microorganisms (Shigella Flexneri ATCC 12022): Growth
Shipping Weight: 4.3751 lbs
Shipping Dimensions: 4.88 x 10.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.