Shop RPI

Agarose, 100, 99%

  • Mfr # A20080-100.0
  • Zoro # G403559812

product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

CAS Number
9012-36-6
Container Size
100 g
Product Type
Agarose
Purity
99 %
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A20080-100.0
Zoro #
G403559812
UPC #
-
Country of Origin
United States
Item
Agarose
CAS Number
9012-36-6
Product Type
Agarose
Purity
99 %
Shelf Life
18 mo
Solubility
Water
Container Material
Glass
Form
Powder
Color
White
Chemical Grade
Lab
Chemical Formula
(C6H10O5;C6H8O4)n
Features
Research or further manufacturing use only, not for food or drug use.
Application
Molecular Biology, Preparative and Analytical Electrophoresis of Nucleic Acids Greater Than 1,000 bp
Special Information
Low EEO
Sulfate Concentration
0.15 %
Gel Strength
1,200 g/cm sq
Quantity
100
Volume
100 g
REMOVE - Previous PI Node
Electrophoresis Chemicals
Storage Temperature
Room Temperature
Moisture Content
10 %
Electroendosmosis
0.09 to 0.13
Solubility Type
Water
Gelling Point
34.5 Degrees C
Container Type
Can
Compatible Product Type
Universal
Wire Color
White

Dimensions

Container Size
100 g

Description

Agarose, CAS Number 9012-36-6, Purity 99 Percent, Container Size 100 g, Solubility Water, Chemical Formula (C6H10O5;C6H8O4)n, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.