Agarose
- Mfr # A20075-25.0
- Zoro # G124792963
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Gelling Point
38 Degrees C
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Solubility Type
Water
Product Type
Agarose 3:1
Moisture Content
10 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20075-25.0
- Zoro #
- G124792963
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Agarose
- Gelling Point
- 38 Degrees C
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Product Type
- Agarose 3:1
- Moisture Content
- 10 %
- Compatible Product Type
- Universal
- Gel Strength
- 1,400 g/cm
- Electroendosmosis
- Less Than or Equal To 0.13
- Application
- DNA/RNA Fragments 150 to 1,500 bp, Molecular Biology
- Chemical Grade
- Molecular Biology Grade
- Volume
- 25 g
- Sulfate Concentration
- 0.15 %
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Form
- Powder
- CAS Number
- 9012-36-6
- Color
- White
- Wire Color
- White
Description
Agarose, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.