Amino Acids
- Mfr # T66020-5000.0
- Zoro # G424786068
product price:
$
1,715.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
pH Level
10.5 - 11.5
Form
Powder
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T66020-5000.0
- Zoro #
- G424786068
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- pH Level
- 10.5 - 11.5
- Form
- Powder
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Container Type
- Bucket
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Quantity
- 1
- Chemical Formula
- C9H9NO3Na2 ¿ 2H2O
- Solubility Type
- Water
- CAS Number
- 122666-87-9
- Product Type
- L-Tyrosine Disodium Salt Dihydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Color
- Off-White to Tan
- Molecular Weight
- 261.19 g/mol
- Container Material
- Plastic
- Volume
- 5 kg
- Wire Color
- Off-White to Tan
Description
Amino Acids, Concentration Not Applicable, CAS Number 122666-87-9, Molecular Weight 261.19 g/mol, Chemical Formula C9H9NO3Na2 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.