Shop RPI
See all product information
Create Account
Agarose
Mfr # A20075-500.0
Zoro # G024782958
product price:Â
$
6,211.99
/ea
Free Shipping & Returns
Key Features
CAS Number
9012-36-6
Electroendosmosis
Less Than or Equal To 0.13
Gel Strength
1,400 g/cm
Chemical Grade
Molecular Biology Grade
Gelling Point
38 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20075-500.0
- Zoro #
- G024782958
- UPC #
- -
- Country of Origin
- United States
- Item
- Agarose
- CAS Number
- 9012-36-6
- Electroendosmosis
- Less Than or Equal To 0.13
- Gel Strength
- 1,400 g/cm
- Chemical Grade
- Molecular Biology Grade
- Gelling Point
- 38 Degrees C
- Application
- DNA/RNA Fragments 150 to 1,500 bp, Molecular Biology
- Storage Temperature
- Room Temperature
- Volume
- 500 g
- Form
- Powder
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Color
- White
- Container Type
- Can
- Moisture Content
- 10 %
- Solubility Type
- Water
- Product Type
- Agarose 3:1
- Sulfate Concentration
- 0.15 %
- Compatible Product Type
- Universal
Description
Agarose, CAS Number 9012-36-6, Chemical Formula Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.