Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # A50035-5000.0
- Zoro # G724783446
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
Product Type
L-Asparagine
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
70-47-3
Calibration Certificate
No
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50035-5000.0
- Zoro #
- G724783446
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Product Type
- L-Asparagine
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 70-47-3
- Calibration Certificate
- No
- Container Type
- Bucket
- Volume
- 5 kg
- Chemical Properties
- Anhydrous
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 18 mo
- Form
- Crystalline Powder
- Quantity
- 1
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 132.1 g/mol
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C4H8N2O3
- Solubility Type
- Water
Description
Amino Acids, Concentration Not Applicable, CAS Number 70-47-3, Molecular Weight 132.1 g/mol, Chemical Formula C4H8N2O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material