Shop RPI
See all product information
Create Account
Agarose
- Mfr # A20090-250.0
- Zoro # G324790738
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Application
Molecular Biology, Preparative and Analytical Electrophoresis of Nucleic Acids ¿1,000 bp
Solubility Type
Water
Product Type
Agarose
Moisture Content
10 %
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20090-250.0
- Zoro #
- G324790738
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Agarose
- Application
- Molecular Biology, Preparative and Analytical Electrophoresis of Nucleic Acids ¿1,000 bp
- Solubility Type
- Water
- Product Type
- Agarose
- Moisture Content
- 10 %
- Form
- Powder
- Gel Strength
- 1,200 g/cm
- Chemical Grade
- Molecular Biology Grade
- Container Type
- Can
- CAS Number
- 9012-36-6
- Electroendosmosis
- 0.09 to 0.12
- Storage Temperature
- Room Temperature
- Color
- White
- Gelling Point
- 37 Degrees C
- Sulfate Concentration
- 0.03 %
- Volume
- 250 g
- Compatible Product Type
- Universal
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Agarose, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.