Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # T66020-50.0
- Zoro # G924788869
product price:
$
62.35
/ea
Key Features
Chemical Formula
C9H9NO3Na2 ¿ 2H2O
Form
Powder
Shelf Life
24 mo
Product Type
L-Tyrosine Disodium Salt Dihydrate
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T66020-50.0
- Zoro #
- G924788869
- UPC #
- -
- Country of Origin
- China
- Item
- Amino Acids
- Chemical Formula
- C9H9NO3Na2 ¿ 2H2O
- Form
- Powder
- Shelf Life
- 24 mo
- Product Type
- L-Tyrosine Disodium Salt Dihydrate
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Off-White to Tan
- Molecular Weight
- 261.19 g/mol
- CAS Number
- 122666-87-9
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Volume
- 50 g
- Container Material
- Glass
- pH Level
- 10.5 - 11.5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Solubility Type
- Water
Description
Amino Acids, Concentration Not Applicable, CAS Number 122666-87-9, Molecular Weight 261.19 g/mol, Chemical Formula C9H9NO3Na2 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910