Shop RPI
See all product information
Create Account
Alkyl Sulfates
Mfr # L22010-250.0
Zoro # G424783999
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Form
Granular Powder
Product Type
SDS [Sodium Dodecylsulfate] [Lauryl Sulfate]
Volume
250 g
Purity
99.5 %
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L22010-250.0
- Zoro #
- G424783999
- UPC #
- -
- Country of Origin
- Japan
- Item
- Alkyl Sulfates
- Form
- Granular Powder
- Product Type
- SDS [Sodium Dodecylsulfate] [Lauryl Sulfate]
- Volume
- 250 g
- Purity
- 99.5 %
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- C12H25O4SNa
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- pH Level
- 6.0 - 7.5
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 288.4 g/mol
- CAS Number
- 151-21-3
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Alkyl Sulfates, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.4 g/mol, Chemical Formula C12H25O4SNa, APHA Not Applicable, Chemical Grade Lab, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910