Shop RPI
See all product information
Create Account
Alkyl Sulfates
Mfr # L23100-20000.0
Zoro # G624789579
product price:Â
$
1,871.99
/ea
Free Shipping & Returns
Key Features
Concentration
20%
pH Level
5.0 - 8.0
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C12H25NaO4S
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L23100-20000.0
- Zoro #
- G624789579
- UPC #
- -
- Country of Origin
- United States
- Item
- Alkyl Sulfates
- Concentration
- 20%
- pH Level
- 5.0 - 8.0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C12H25NaO4S
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Container Type
- Bucket
- Product Type
- SDS 20% Solution [Sodium Dodecylsulfate 20% Solution] [Lauryl Sulfate 20% Solution]
- Color
- Colorless
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Calibration Certificate
- No
- Molecular Weight
- 288.4 g/mol
- CAS Number
- 151-21-3, 7732-18-5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Volume
- 20 L
Description
Alkyl Sulfates, Concentration 20 Percent, CAS Number 151-21-3, 7732-18-5, Molecular Weight 288.4 g/mol, Chemical Formula C12H25NaO4S, APHA Not Applicable, Chemical Grade Lab, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.