Shop RPI
See all product information
Create Account
Acrylamide
- Mfr # A11420-500.0
- Zoro # G524788290
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
CAS Number
110-26-9, 79-06-1
Compatible Product Type
Universal
Form
Powder
Storage Temperature
Room Temperature
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A11420-500.0
- Zoro #
- G524788290
- UPC #
- -
- Country of Origin
- United States
- Item
- Acrylamide
- CAS Number
- 110-26-9, 79-06-1
- Compatible Product Type
- Universal
- Form
- Powder
- Storage Temperature
- Room Temperature
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Solubility Type
- Clear Solution
- Color
- White
- Volume
- 500 g
- Product Type
- Acrylamide/bis-Acrylamide
- Acrylamide Ratio
- 50:1
- Container Type
- Can
Description
Acrylamide, CAS Number 110-26-9, 79-06-1, Chemical Formula Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.