Amino Acids
- Mfr # C81020-25.0
- Zoro # G524786319
product price:
$
31.19
/ea
Key Features
Container Material
Glass
Color
White
Calibration Certificate
No
Chemical Properties
Monohydrate
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C81020-25.0
- Zoro #
- G524786319
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Container Material
- Glass
- Color
- White
- Calibration Certificate
- No
- Chemical Properties
- Monohydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 7048-04-6
- Volume
- 25 g
- Chemical Formula
- C3H7NO2S ¿ HCl ¿ H2O
- Molecular Weight
- 175.6 g/mol
- Container Type
- Bottle
- Form
- Crystalline Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Product Type
- L-Cysteine Hydrochloride Monohydrate
- Wire Color
- White
Description
Amino Acids, Concentration Not Applicable, CAS Number 7048-04-6, Molecular Weight 175.6 g/mol, Chemical Formula C3H7NO2S ¿ HCl ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.