Potassium Bromide, Granular, Purified, 500g
- Mfr # P1230-500GM10
- Zoro # G7942389
product price:Â
$
79.69
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Grade
Purified
Molecular Weight
F.W. 119.00
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1230-500GM10
- Zoro #
- G7942389
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bromide, Granular, Purified
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Molecular Weight
- F.W. 119.00
- Chemical Container Type
- Bottle
- Chemical Formula
- KBr
- CAS Number
- 7758-02-3
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Bromide, Granular, Purified, CAS Number 7758-02-3, Molecular Weight F.W. 119.00, Chemical Formula KBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.