Amino Acids
- Mfr # G36020-1000.0
- Zoro # G424793080
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Purity
98.5 %
Quantity
1
Color
White
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
56-86-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G36020-1000.0
- Zoro #
- G424793080
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Purity
- 98.5 %
- Quantity
- 1
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 56-86-0
- Container Type
- Can
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Product Type
- L-Glutamic Acid
- Chemical Formula
- C5H9NO4
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Molecular Weight
- 147.1 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 1 kg
- Wire Color
- White
Description
Amino Acids, Concentration Not Applicable, CAS Number 56-86-0, Molecular Weight 147.1 g/mol, Chemical Formula C5H9NO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.