Shop RPI
See all product information
Create Account
Acrylamide
- Mfr # A11265-5000.0
- Zoro # G924783154
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Minimum
2 Degrees C
Container Type
Box
Color
Colorless
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Storage Temperature - Maximum
8 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A11265-5000.0
- Zoro #
- G924783154
- UPC #
- -
- Country of Origin
- United States
- Item
- Acrylamide
- Storage Temperature - Minimum
- 2 Degrees C
- Container Type
- Box
- Color
- Colorless
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- 8 Degrees C
- Compatible Product Type
- Universal
- Product Type
- Acrylamide
- Volume
- 5 L
- CAS Number
- 7732-18-5, 79-06-1
Description
Acrylamide, CAS Number 7732-18-5, 79-06-1, Chemical Formula Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.