Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # L37040-50.0
- Zoro # G224794423
product price:
$
44.29
/ea
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
657-27-2
Volume
50 g
Storage Temperature
Room Temperature
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L37040-50.0
- Zoro #
- G224794423
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 657-27-2
- Volume
- 50 g
- Storage Temperature
- Room Temperature
- Shelf Life
- 36 mo
- Product Type
- L-Lysine Hydrochloride
- Container Type
- Bottle
- Form
- Crystalline Powder
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 182.7 g/mol
- Container Material
- Glass
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Color
- White
- Chemical Formula
- C6H14N2O2 ¿ HCl
Description
Amino Acids, Concentration Not Applicable, CAS Number 657-27-2, Molecular Weight 182.7 g/mol, Chemical Formula C6H14N2O2 ¿ HCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material